Selector Switch, Key Operated, M22

Item #: 0828226

Cat #: M22S-WRS

UPC: 786685280301

$ 66.34 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Key Type, Non-Illuminated, 2 Position, 45 Degree Throw, Operating Mode: Maintained. Left and Right Key Removal. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Key Type, Non-Illuminated, 2 Position, 45 Degree Throw, Operating Mode: Maintained. Left and Right Key Removal. NEMA 4X, 13.
Also known as: 786685280301, M22S-WRS, CUTM22SWRS

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Selector Switch
Size: 22.5 mm
Type: Selector Switch
Family / Style: M22