Mechanical Timer, 24-Hour, DPDT, NEMA 3R

Item #: 0828174

Cat #: GM40AV

UPC: 078275123755

$ 126.68 EA
Company wide:
48 in stock
Mechanical Timer, 24 Hour, DPDT, 40 Amp, 120-277 Volt, 60 Hz, NEMA 3R

Overview

Mechanical Timer, 24 Hour, DPDT, 40 Amp, 120-277 Volt, 60 Hz, NEMA 3R

The 24HR MECH TMR 40A 120-277V Auto-Voltage Series 40 Amp Electronic Time Switch is a universal electronic control, which automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120 VAC and 277 VAC. This time switch controls high amperage loads for lighting, HVACR, pumps, motors, fan controls, access controls, agricultural facilities, and general purpose electrical circuits. The mechanism is mounted in a compact Type 3R outdoor enclosure and features a DPDT Switching Configuration standard.

Also known as: 078275123755, GM40AV, IMTGM40AV, timer, Double load timer

Specifications

Type: Mechanical, DPDT
Range: 24 hr
Amps: 40
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R
Type: Mechanical, DPDT
Amps: 40
IP/NEMA Rating: NEMA 3R
Range: 24 hr
Volts AC Range: 120 - 277