
Splice Clevis, 4 Holes, Hole: 9/16", Length: 7-1/4"
Item #: 0828169
Cat #: P1377 HG
UPC: 702316519039
$ 31.08 EA
Company wide:
0
in stock
Documents & Guides
Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Hot Dipped Galvanized, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.
Overview
Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Hot Dipped Galvanized, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.
Power-Strut, a part of Atkore International, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications. You can conceal metal framing in the basic structure of a building or run it along the surface of walls, ceilings and floors. An endless array of fittings provide freedom to work at virtually any angle along any surface to shape a support system that fits your exact needs. Available finishes include pregalvanized, electro–galvanized, Power-Strut Defender™, hot–dipped galvanized and painted, along with material choices of steel, stainless steel and aluminum.
Also known as: 702316519039, P1377 HG, PSTP1377HG
Specifications
| Length: | 7 1/4 in |
| Material: | Steel |
| Mounting: | 4-Hole |
| Length: | 7 1/4 in |
| Mounting: | 4-Hole |
| Material: | Steel |