Detectable Buried Fiber Optic Barricade Tape, 6" x 1000'

Item #: 0828162

Cat #: 409-O-6X1000FT

UPC: 051128577820

$ 363.29 EA
Company wide:
1 in stock
Documents & Guides
Detectable Buried Barricade Tape, 6 Inch x 1000 Foot, Orange, "Caution Buried Fiber Optic Line Below"

Overview

Detectable Buried Barricade Tape, 6 Inch x 1000 Foot, Orange, "Caution Buried Fiber Optic Line Below"

Scotch® Buried Barricade Tape 406 is a 5 mil thick, aluminum foil backing, buried barricade tape that is printed with a warning message. It is great for alerting pedestrians of danger in both small and large areas.

Also known as: 051128577820, 409-O-6X1000FT, MMM409

Specifications

Length: 1000 ft
Color: Orange
Width: 6 in
Length: 1000 ft
Width: 6 in
Color: Orange