PLATT logo

Decora Combo, Nightlight/GFCI, 15A, 125V, Light Almond *** Discontinued ***

Item #: 0828133
Cat #: 1595-NTLTRLACC4
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Decora Combo, Nightlight/GFCI, 15A, 125V, Light AlmondDecora Combo, Nightlight/GFCI, 15A, 125V, Light Almond *** Discontinued ***

Overview

Decora Combo, Nightlight/GFCI, 15A, 125V, Light AlmondDecora Combo, Nightlight/GFCI, 15A, 125V, Light Almond *** Discontinued ***
Also known as: 1595-NTLTRLACC4, PAS1595NTLTRLACC4

Specifications

Type: Mechanical, Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decora, Decorator
Color: Light Almond
Volts AC: 120
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Mechanical, Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decora, Decorator
Volts AC: 120
Material: Thermoplastic
Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)