3 Hp, ACS355, VFD, N4X

Item #: 0828065

Cat #: ACS355-03U-09A8-2+B063+F278

UPC:

Call for price
Company wide:
0 in stock
3-Phase Supply Voltage, 200 - 240V AC, IP66, NEMA 4X Drive. 3-Phase Output, 3.0 Hp. Includes: Advanced Control Panel and Service Switch. Frame Size: R3. H: 17.17" W: 9.69" D: 10.91". ***NEMA 4X Rated for Indoor use Only***

Overview

3-Phase Supply Voltage, 200 - 240V AC, IP66, NEMA 4X Drive. 3-Phase Output, 3.0 Hp. Includes: Advanced Control Panel and Service Switch. Frame Size: R3. H: 17.17" W: 9.69" D: 10.91". ***NEMA 4X Rated for Indoor use Only***

ABB ACS355 machinery drives, from 0.5 to 30 hp/0.37 to 22kW

Also known as: ACS355-03U-09A8-2+B063+F278, ABBACS35503U09A82S

Specifications

Phase: 3
Horsepower: 3
Volts AC: 240, 208
Type: General Machinery Drives
Family / Style: ACS355
Phase: 3
Volts AC: 240, 208
Family / Style: ACS355
Horsepower: 3
Type: General Machinery Drives