0.5 Hp, ACS355, VFD, N4X

Item #: 0828026

Cat #: ACS355-03U-02A4-2+B063

UPC:

Call for price
Company wide:
0 in stock
3-Phase Supply Voltage, 200 - 240V AC, IP66, NEMA 4X Drive. 3-Phase Output, 0.5 Hp. Includes: Advanced Control Panel. Frame Size: R1. H: 12.01" W: 7.68" D: 11.06". ***NEMA 4X Rated for Indoor use Only***

Overview

3-Phase Supply Voltage, 200 - 240V AC, IP66, NEMA 4X Drive. 3-Phase Output, 0.5 Hp. Includes: Advanced Control Panel. Frame Size: R1. H: 12.01" W: 7.68" D: 11.06". ***NEMA 4X Rated for Indoor use Only***

ABB ACS355 machinery drives, from 0.5 to 30 hp/0.37 to 22kW

Also known as: ACS355-03U-02A4-2+B063, ABBACS35503U02A42X

Specifications

Phase: 3
Mounting: Surface
Volts AC: 240, 208
Amps: 2.400
Horsepower: 0.500
Wattage: 370
Size: Frame R1
Family / Style: ACS355
Phase: 3
Volts AC: 240, 208
Horsepower: 0.500
Size: Frame R1
Mounting: Surface
Amps: 2.400
Wattage: 370
Family / Style: ACS355