4" x 1" Reducing Washer

Item #: 0828004

Cat #: RW400100

UPC: 662364560769

$ 17.76 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 4"x1". Steel, Electro Zinc Finish. Package Quantity: 50.

Overview

Reducing Washer. Size: 4"x1". Steel, Electro Zinc Finish. Package Quantity: 50.
Also known as: 662364560769, RW400100, AMFRW400100

Specifications

Diameter: 1 in, 4 in
Material: Steel
Diameter: 1 in, 4 in
Material: Steel