EMT Insulating Bushing, 2" Diameter, Non-Metallic

Item #: 0827989

Cat #: EIB200

UPC: 662364780709

$ 4.58 EA
Company wide:
0 in stock
Documents & Guides
EMT Insulating Bushing, 2 Inch Diameter, Temperature Rated 90 Degree, Polyethylene

Overview

EMT Insulating Bushing, 2 Inch Diameter, Temperature Rated 90 Degree, Polyethylene

American Fittings EMT Insulating Bushings offer protection for cable or wiring from sharp edges of EMT, and are used with computer telephone, security, cable, and power applications.

Also known as: 662364780709, EIB200, AMFEIB200

Specifications

Material: Polyethylene
Diameter: 2 in
Material: Polyethylene
Diameter: 2 in