1
more

Ballerina 5-Light Chandelier, Brushed Nickel
Item #: 0827973
Cat #: CSER3502
UPC: 662364540600
$ 6.48 EA
Company wide:
0
in stock
Documents & Guides
Ballerina - 5 Light Chandelier with Alabaster Glass - Brushed Nickel Finish
Overview
Ballerina - 5 Light Chandelier with Alabaster Glass - Brushed Nickel Finish
American Fittings steel two hole straps snap on to the conduit allowing the installer to easily position the strap prior to mounting, thus making the alignment of EMT conduit quick and easy.
Also known as: 662364540600, CSER3502, AMFCSER3502
Specifications
| Diameter: | 3 1/2 in |
| Material: | Steel |
| Mounting: | 2-Hole |
| Diameter: | 3 1/2 in |
| Mounting: | 2-Hole |
| Material: | Steel |