1
more

EMT Conduit Strap, 1" Diameter, 2 Hole, Steel/Zinc
Item #: 0827956
Cat #: CSE1002
UPC: 662364540167
$ 0.54 EA
Company wide:
362
in stock
Documents & Guides
EMT Conduit Strap, 1 Inch Diameter, 2 Hole, Steel With Zinc Finish, For Use With EMT Conduit
Overview
EMT Conduit Strap, 1 Inch Diameter, 2 Hole, Steel With Zinc Finish, For Use With EMT Conduit
American Fittings steel two hole straps snap on to the conduit allowing the installer to easily position the strap prior to mounting, thus making the alignment of EMT conduit quick and easy.
Also known as: 662364540167, CSE1002, AMFCSE1002
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Mounting: | 2-Hole |
| Diameter: | 1 in |
| Mounting: | 2-Hole |
| Material: | Steel |