1-Hole Strap 4"

Item #: 0827951

Cat #: CSER4001

UPC: 662364540549

$ 23.48 EA
Company wide:
0 in stock
Documents & Guides
4" Strap, 1-Hole, Material: Steel. For use with: EMT.

Overview

4" Strap, 1-Hole, Material: Steel. For use with: EMT.
Also known as: 662364540549, CSER4001, AMFCSER4001

Specifications

Mounting: 1-Hole
Material: Steel
Diameter: 4 in
Mounting: 1-Hole
Diameter: 4 in
Material: Steel