
$ 9.33 EA
Company wide:
0
in stock
Documents & Guides
2-1/2" Strap, 1-Hole, Material: Steel. For use with: EMT.
Overview
2-1/2" Strap, 1-Hole, Material: Steel. For use with: EMT.
Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.
Also known as: 662364540488, CSER2501, AMFCSER2501
Specifications
| Mounting: | 1-Hole |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Mounting: | 1-Hole |
| Diameter: | 2 1/2 in |
| Material: | Steel |