Breaker, Molded Case, 160A, Rating Plug, 3P, 250A, KD Frame

Item #: 0827871

Cat #: 2KES160T

UPC: 786679268667

$ 332.21 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 160 Amp Rating Plug, 3-Pole, 250 Amp KD Frame

Overview

Breaker, Molded Case, 160 Amp Rating Plug, 3-Pole, 250 Amp KD Frame
Also known as: 786679268667, 2KES160T, CUT2KES160T

Specifications

Poles: 3
Amps: 160
Poles: 3
Amps: 160