DLO Cable, 262 MCM, EP Insulation, 2000V

Item #: 0827856

Cat #: B82626

UPC:

Company wide:
0 in stock
Documents & Guides
262 MCM Diesel Locomotive Cable, EP Insulation-XL-CPE Jacket, UL RHH/RHW-2 2000V & C(UL) RW90 1000V

Overview

262 MCM Diesel Locomotive Cable, EP Insulation-XL-CPE Jacket, UL RHH/RHW-2 2000V & C(UL) RW90 1000V

Diesel locomotive cable (DLO) is a flexible cable with a dual-extruded product consisting of ethylene propylene rubber (EPR) insulation and a thermoset chlorinated polyethylene rubber (TS-CPE) jacket. DLO comes with tinned copper Class I stranded conductors. The voltage rating for DLO cable is 2000 volts. DLO cable is suitable for use in conduit, ducts, troughs and electrical tray. It can be used in wet or dry areas.

Also known as: B82626, OMNB82626

Specifications

Conductors: 1
Gauge: 262.6 kcmil
Conductors: 1
Gauge: 262.6 kcmil