1
more

Pipe Strap, 1-1/4", 1-Hole, Steel
Item #: 0827846
Cat #: CSE1251
UPC: 662364540068
$ 1.55 EA
Company wide:
1,538
in stock
Documents & Guides
1-1/4" Strap, 1-Hole, Material: Steel. For use with: EMT.
Overview
1-1/4" Strap, 1-Hole, Material: Steel. For use with: EMT.
American Fittings steel EMT straps are used to securely fasten and support EMT conduit to the mounting surface, for use in wet or dry locations and come with a bright zinc finish for corrosion protection.
Also known as: 662364540068, CSE1251, AMFCSE1251
Specifications
| Diameter: | 1 1/4 in |
| Mounting: | 1-Hole |
| Material: | Steel |
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Mounting: | 1-Hole |