EMT Compression Coupling, 1" Diameter, Rain Tight, Steel/Zinc

Item #: 0827840

Cat #: EC762USRT

UPC: 662364018543

$ 7.75 EA
Company wide:
1,030 in stock
EMT Compression Coupling, 1 Inch Diameter, Rain Tight, Steel With Zinc Chromate Finish

Overview

EMT Compression Coupling, 1 Inch Diameter, Rain Tight, Steel With Zinc Chromate Finish

American Fittings EMT Steel Rain Tight Couplings have twice the strength and durability of ALL die cast and malleable products.

Also known as: 662364018543, EC762USRT, AMFEC762USRT

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel