EMT Compression Connector, 1" Diameter, Rain Tight, Steel/Zinc

Item #: 0827828

Cat #: EC752USRT

UPC: 662364018048

$ 6.30 EA
Company wide:
193 in stock
EMT Compression Connector, 1 Inch Diameter, Rain Tight, Steel With Zinc Chromate Finish

Overview

EMT Compression Connector, 1 Inch Diameter, Rain Tight, Steel With Zinc Chromate Finish

American Fittings EMT Steel Rain Tight Connectors are UL Listed for both Rigid and EMT Conduit, and have twice the durability of all die cast and malleable products

Also known as: 662364018048, EC752USRT, AMFEC752USRT

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel