4" Liquidtight 45° Connector w/ Grounding Lug

Item #: 0827815

Cat #: STR40045GL

UPC: 662364390649

$ 622.61 EA
Company wide:
0 in stock
Documents & Guides
4 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***

Overview

4 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 662364390649, STR40045GL, AMFSTR40045GL

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in