3" Liquidtight 45° Connector w/ Grounding Lug

Item #: 0827813

Cat #: STR30045GL

UPC: 662364390601

$ 486.35 EA
Company wide:
0 in stock
Documents & Guides
3 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***

Overview

3 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 662364390601, STR30045GL, AMFSTR30045GL

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel