2" Liquidtight 45° Connector w/ Grounding Lug

Item #: 0827811

Cat #: STR20045GL

UPC: 662364390564

$ 24.18 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
2 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***

Overview

2 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 662364390564, STR20045GL, AMFSTR20045GL

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in