1" Liquidtight 45° Connector w/ Grounding Lug

Item #: 0827808

Cat #: STR10045GL

UPC: 662364390502

$ 35.63 EA
Company wide:
0 in stock
Documents & Guides
1 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***

Overview

1 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 662364390502, STR10045GL, AMFSTR10045GL

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel