Electronic Step-Dimming Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 0827773

Cat #: QHES2X32T8UNVPS

UPC: 046135491580

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Step-Dimming Ballast, High Efficiency, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: T8, Standard Case Qty: 10 *Sylvania Part # 49158*

Overview

Electronic Step-Dimming Ballast, High Efficiency, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: T8, Standard Case Qty: 10 *Sylvania Part # 49158*
Also known as: 046135491580, QHES2X32T8UNVPS, SYLQHES2X32T8UNVPS

Specifications

Wattage: 32
Family / Style: Quicktronic
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 32
Type: Electronic
Family / Style: Quicktronic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)