CDE JCD-120V/40W/G9-I HAL 40W 120V

Item #: 0827750

Cat #: JCD-120V/40W/G9-I

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CND JCD 120V 40W G9 LAMP

Overview

CND JCD 120V 40W G9 LAMP
Also known as: JCD-120V/40W/G9-I, CNDJCD120V40WG9

Specifications

No Specifications Available