Motor, Pump/Fan, C-Face, 1HP, 1800RPM, TEFC, 208-230/460VAC, 1.5A

Item #: 0827686

Cat #: VEM3546

UPC: 781568308608

Company wide:
0 in stock
Documents & Guides
Motor, Pump/Fan, C-Face, 1 Horse Power, 1800 RPM, TEFC, 208-230/460 Volt AC, 1.5 Amp

Overview

Motor, Pump/Fan, C-Face, 1 Horse Power, 1800 RPM, TEFC, 208-230/460 Volt AC, 1.5 Amp

All Baldor-Reliance motors meet or exceed all efficiency requirements for US, Canada, and Mexico regulations. In addition, we comply with government mandated regulations and offer certifications to help our customers comply with motor requirements from around the world.

Also known as: 781568308608, VEM3546, BLMVEM3546

Specifications

Horsepower: 1
Phase: 3
Volts AC: 230, 460
Mounting: Bracket
Poles: 4
Material: Steel
Amps: 1.500
Family / Style: 3520M
Size: 56C
RPM: 1800
Horsepower: 1
Volts AC: 230, 460
Poles: 4
Amps: 1.500
Size: 56C
Phase: 3
Mounting: Bracket
Material: Steel
Family / Style: 3520M
RPM: 1800