Wireway End, 4" x 4", Type 1, Steel, No Knockout

Item #: 0827668

Cat #: 44 HSENK

UPC: 782051479478

$ 19.11 EA
Company wide:
0 in stock
Documents & Guides
Wireway End, 4" x 4", Type 1, Steel, No Knockout, Quick-Connect Hinge Cover Wireway

Overview

Wireway End, 4" x 4", Type 1, Steel, No Knockout, Quick-Connect Hinge Cover Wireway
Also known as: 782051479478, 44 HSENK, CIR44HSENK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in