Hinge Screw Cover Wireway, T 4x4

Item #: 0827666

Cat #: 44 HST

UPC: 782051479997

$ 246.77 EA
Company wide:
0 in stock
Documents & Guides
Hinge Screw Cover Wireway, T 4x4

Overview

Hinge Screw Cover Wireway, T 4x4
Also known as: 782051479997, 44 HST, CIR44HST

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in