1000W 240V Wall Heater, White, w/stat

Item #: 0827662

Cat #: CSC102TW

UPC: 027418675057

$ 174.75 EA
Company wide:
0 in stock
Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille and Thermostat), 1000W 240V, White *Cadet Part # 67505*

Overview

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille and Thermostat), 1000W 240V, White *Cadet Part # 67505*

The Com-Pak Bath 1,000-Watt In-Wall Fan-Forced Bathroom Heater comes complete with a low-profile grille, wall can, built-in thermostat and a quiet 60-minute timer. This electric bathroom wall heater features a rust-resistant powder-coated finish for durability and sharp edge elimination.

Also known as: 027418675057, CSC102TW, CDTCSC102TW

Specifications

Color: White
Wattage: 1000
Volts AC: 240
Mounting: Wall
Family / Style: ComPak
Color: White
Volts AC: 240
Family / Style: ComPak
Wattage: 1000
Mounting: Wall