2
more

$ 54.99 EA
Company wide:
12
in stock
Documents & Guides
Flex Bit Auger, Length: 54", Diameter: 3/4".
Overview
Flex Bit Auger, Length: 54", Diameter: 3/4".
Flex Bit Auger with Screw Point, 3/4 x 54-Inch, Used to drill holes through woodwithin a wall
Also known as: 092644537196, 53719, KLE53719, Flex Bit
Specifications
| Diameter: | 3/4 in |
| Length: | 54 in |
| Standards: | California Proposition 65 |
| Diameter: | 3/4 in |
| Standards: | California Proposition 65 |
| Length: | 54 in |