4" 90° Liquidtight Connector 3/4" w/ Grounding Lug

Item #: 0827638

Cat #: STR40090GL

UPC: 662364391080

$ 225.72 EA
Clearance
Price good while supplies last
Company wide:
30 in stock
Documents & Guides
4 inch, 90º Liquidtight Connector w/ Grounding Lug ***Made in USA***

Overview

4 inch, 90º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 662364391080, STR40090GL, AMFSTR40090GL

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in