3" 90° Liquidtight Connector 3/4" w/ Grounding Lug

Item #: 0827636

Cat #: STR30090GL

UPC: 662364391042

$ 486.35 EA
Company wide:
0 in stock
Documents & Guides
3 inch, 90° Liquidtight Connector w/ Grounding Lug ***Made in USA***

Overview

3 inch, 90° Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 662364391042, STR30090GL, AMFSTR30090GL

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel