2" 90° Liquidtight Connector 3/4" w/ Grounding Lug

Item #: 0827634

Cat #: STR20090GL

UPC: 662364391004

$ 97.40 EA
Company wide:
0 in stock
Documents & Guides
2 inch, 90º Liquidtight Connector w/ Grounding Lug ***Made in USA***

Overview

2 inch, 90º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 662364391004, STR20090GL, AMFSTR20090GL

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in