1" 90° Liquidtight Connector 3/4" w/ Grounding Lug

Item #: 0827631

Cat #: STR10090GL

UPC: 662364390946

$ 35.63 EA
Company wide:
0 in stock
Documents & Guides
1 inch, 90º Liquidtight Connector w/ Grounding Lug ***Made in USA***

Overview

1 inch, 90º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 662364390946, STR10090GL, AMFSTR10090GL

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel