Liquidtight Connector With Lug, 90 Degree, 3/4" Diameter, Steel With Zinc Finish

Item #: 0827630

Cat #: STR 7590GL

UPC: 662364390922

$ 19.65 EA
Company wide:
53 in stock
Liquidtight Connector With Lug, 90 Degree, 3/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer

Overview

Liquidtight Connector With Lug, 90 Degree, 3/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer

American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.

Also known as: 662364390922, STR 7590GL, AMFSTR7590GL

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Zinc
Allowable Gauge Range: 14 - 4
Diameter: 3/4 in
Finish: Zinc
Material: Steel
Allowable Gauge Range: 14 - 4