
Liquidtight Connector With Lug, 3" Diameter, Steel With Zinc Finish
Item #: 0827625
Cat #: STR300GL
UPC: 662364390168
$ 346.27 EA
Company wide:
9
in stock
Documents & Guides
Liquidtight Connector With Lug, 3 Inch Diameter, 8 - 1/0 AWG, Steel With Zinc Finish, Includes Sealing Washer
Overview
Liquidtight Connector With Lug, 3 Inch Diameter, 8 - 1/0 AWG, Steel With Zinc Finish, Includes Sealing Washer
American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.
Also known as: 662364390168, STR300GL, AMFSTR300GL
Specifications
| Diameter: | 3 in |
| Material: | Steel |
| Finish: | Zinc |
| Allowable Gauge Range: | 8 - 1/0 |
| Diameter: | 3 in |
| Finish: | Zinc |
| Material: | Steel |
| Allowable Gauge Range: | 8 - 1/0 |