Liquidtight Connector With Lug, 1-1/4" Diameter, Steel With Zinc Finish

Item #: 0827621

Cat #: STR125GL

UPC: 662364390083

$ 7.58 EA
Company wide:
23 in stock
Liquidtight Connector With Lug, 1-1/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer

Overview

Liquidtight Connector With Lug, 1-1/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer

American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.

Also known as: 662364390083, STR125GL, AMFSTR125GL

Specifications

Diameter: 1 1/4 in
Material: Steel
Finish: Zinc
Allowable Gauge Range: 14 - 4
Diameter: 1 1/4 in
Finish: Zinc
Material: Steel
Allowable Gauge Range: 14 - 4