Liquidtight Connector, 45 Degree, 4" Diameter, Steel With Zinc Finish

Item #: 0827616

Cat #: STR40045

UPC: 662364340040

$ 470.90 EA
Company wide:
41 in stock
Documents & Guides
Liquidtight Connector, 45 Degree, 4 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer

Overview

Liquidtight Connector, 45 Degree, 4 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer

American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.

Also known as: 662364340040, STR40045, AMFSTR40045

Features & Benefits

  • Extra Long Ferrule Engages Conduit
  • Precision Machined Cut Threads NPT
  • Furnished With Steel Locknut and Sealing Washer
  • Provides Exceptional Retention and Bend Radius
  • UL Rated Concrete Tight for Direct Burial

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 4 in