
Liquidtight Connector, 45 Degree, 3-1/2" Diameter, Steel/Zinc
Item #: 0827615
Cat #: STR35045
UPC: 662364335046
$ 426.22 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Connector, 45 Degree, 3-1/2 Inch Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer
Overview
Liquidtight Connector, 45 Degree, 3-1/2 Inch Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer
American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.
Also known as: 662364335046, STR35045, AMFSTR35045
Features & Benefits
- Precision Machined Cut Threads NPT
- Provides Exceptional Retention and Bend Radius
- Extra Long Ferrule Engages Conduit
- UL Rated Concrete Tight for Direct Burial
- Furnished With Steel Locknut and Sealing Washer
Specifications
| Diameter: | 3 1/2 in |
| Material: | Steel |
| Diameter: | 3 1/2 in |
| Material: | Steel |