Liquidtight Connector, 45 Degree, 3" Diameter, Steel With Zinc Finish

Item #: 0827614

Cat #: STR30045

UPC: 662364330041

$ 359.23 EA
Company wide:
113 in stock
Documents & Guides
Liquidtight Connector, 45 Degree, 3 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer

Overview

Liquidtight Connector, 45 Degree, 3 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer

American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.

Also known as: 662364330041, STR30045, AMFSTR30045

Features & Benefits

  • Precision Machined Cut Threads NPT
  • Furnished With Steel Locknut and Sealing Washer
  • Extra Long Ferrule Engages Conduit
  • UL Rated Concrete Tight for Direct Burial
  • Provides Exceptional Retention and Bend Radius

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Diameter: 3 in
Finish: Zinc
Material: Steel