
Liquidtight Connector, 45 Degree, 1-1/2" Diameter, Steel With Zinc Finish
Item #: 0827611
Cat #: STR15045
UPC: 662364315048
$ 47.43 EA
Company wide:
258
in stock
Documents & Guides
Liquidtight Connector, 45 Degree, 1-1/2 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer
Overview
Liquidtight Connector, 45 Degree, 1-1/2 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer
American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.
Also known as: 662364315048, STR15045, AMFSTR15045
Features & Benefits
- Precision Machined Cut Threads NPT
- Extra Long Ferrule Engages Conduit
- Provides Exceptional Retention and Bend Radius
- Furnished With Steel Locknut and Sealing Washer
- UL Rated Concrete Tight for Direct Burial
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Finish: | Zinc |
| Diameter: | 1 1/2 in |
| Finish: | Zinc |
| Material: | Steel |