
Liquidtight Connector, 45 Degree, 1-1/4" Diameter, Steel With Zinc Finish
Item #: 0827610
Cat #: STR12545
UPC: 662364312542
$ 40.24 EA
Company wide:
380
in stock
Documents & Guides
Liquidtight Connector, 45 Degree, 1-1/4 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer
Overview
Liquidtight Connector, 45 Degree, 1-1/4 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer
American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.
Also known as: 662364312542, STR12545, AMFSTR12545
Features & Benefits
- Precision Machined Cut Threads NPT
- Provides Exceptional Retention and Bend Radius
- Furnished With Steel Locknut and Sealing Washer
- Extra Long Ferrule Engages Conduit
- UL Rated Concrete Tight for Direct Burial
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Finish: | Zinc |
| Diameter: | 1 1/4 in |
| Finish: | Zinc |
| Material: | Steel |