Liquidtight Connector, 45 Degree, 1" Diameter, Steel With Zinc Finish

Item #: 0827608

Cat #: STR10045

UPC: 662364310043

$ 24.20 EA
Company wide:
689 in stock
Documents & Guides
Liquidtight Connector, 45 Degree, 1 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer

Overview

Liquidtight Connector, 45 Degree, 1 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer

American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.

Also known as: 662364310043, STR10045, AMFSTR10045

Features & Benefits

  • Precision Machined Cut Threads NPT
  • Extra Long Ferrule Engages Conduit
  • Furnished With Steel Locknut and Sealing Washer
  • Provides Exceptional Retention and Bend Radius
  • UL Rated Concrete Tight for Direct Burial

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel