Liquidtight Connector, 90 Degree, 4" Diameter, Steel/Zinc

Item #: 0827605

Cat #: STR40090

UPC: 662364340095

$ 480.31 EA
Company wide:
6 in stock
Documents & Guides
Liquidtight Connector, 90 Degree, 4 Inch Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer

Overview

Liquidtight Connector, 90 Degree, 4 Inch Diameter, Steel with Zinc Chromate Finish, Includes Sealing Washer

American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.

Also known as: 662364340095, STR40090, AMFSTR40090

Features & Benefits

  • Extra Long Ferrule Engages Conduit
  • Furnished With Steel Locknut and Sealing Washer
  • Provides Exceptional Retention and Bend Radius
  • UL Rated Concrete Tight for Direct Burial
  • Precision Machined Cut Threads NPT

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in