1
more

Liquidtight Connector, 90 Degree, 3" Diameter, Steel With Zinc Finish
Item #: 0827603
Cat #: STR30090
UPC: 662364330096
$ 372.03 EA
Company wide:
56
in stock
Documents & Guides
Liquidtight Connector, 90 Degree, 3 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer
Overview
Liquidtight Connector, 90 Degree, 3 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer
American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.
Also known as: 662364330096, STR30090, AMFSTR30090
Features & Benefits
- Precision Machined Cut Threads NPT
- Furnished With Steel Locknut and Sealing Washer
- Provides Exceptional Retention and Bend Radius
- UL Rated Concrete Tight for Direct Burial
- Extra Long Ferrule Engages Conduit
Specifications
| Diameter: | 3 in |
| Material: | Steel |
| Finish: | Zinc |
| Diameter: | 3 in |
| Finish: | Zinc |
| Material: | Steel |