Liquidtight Connector, 90 Degree, 2-1/2" Diameter, Steel With Zinc Finish

Item #: 0827602

Cat #: STR25090

UPC: 662364325092

$ 318.43 EA
Company wide:
110 in stock
Documents & Guides
Liquidtight Connector, 90 Degree, 2-1/2 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer

Overview

Liquidtight Connector, 90 Degree, 2-1/2 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer

American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.

Also known as: 662364325092, STR25090, AMFSTR25090, L/T 90°

Features & Benefits

  • Furnished With Steel Locknut and Sealing Washer
  • Precision Machined Cut Threads NPT
  • Provides Exceptional Retention and Bend Radius
  • Extra Long Ferrule Engages Conduit
  • UL Rated Concrete Tight for Direct Burial

Specifications

Material: Steel
Diameter: 2 1/2 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 2 1/2 in