30MM CAP PROX 3W DC NPN MICRO CONN

Item #: 0827581

Cat #: E53KAL30T110SD

UPC: 782114013649

$ 612.84 EA
Company wide:
0 in stock
E53 Series Tubular Capacitive Proximity Sensor, 1.18 dia, dist 20 mm, 300 mA max DC, NO NPN Open Collector, 300 mA SS Output, 4 Pin M12 Connector, 10û30 Vdc input, <5% accuracy, Short circuit and reverse polarity, Shielded

Overview

E53 Series Tubular Capacitive Proximity Sensor, 1.18 dia, dist 20 mm, 300 mA max DC, NO NPN Open Collector, 300 mA SS Output, 4 Pin M12 Connector, 10û30 Vdc input, <5% accuracy, Short circuit and reverse polarity, Shielded
Also known as: 782114013649, E53KAL30T110SD, CUTE53KAL30T110SD

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 2, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 2, NEMA 4