Life Safety System

Item #: 0827569
Cat #: E-FSA64GD
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Life Safety System, Analog/Addressable, 64-Point, Size: 21-1/2" High, 14-1/4" Wide, 3.85" Deep, Color: Gray.

Overview

Life Safety System, Analog/Addressable, 64-Point, Size: 21-1/2" High, 14-1/4" Wide, 3.85" Deep, Color: Gray.
Also known as: E-FSA64GD, EDWEFSA64GD

Specifications

Type: Addressable
Color: Red
Mounting: Surface
Type: Addressable
Mounting: Surface
Color: Red

Customer Reviews

No reviews for this product
(0)