Life Safety System

Item #: 0827567
Cat #: E-FSA250RD
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Life Safety System, Analog/Addressable, 254-Point, Size: 28" High, 15-3/4" Wide, 3.85" Deep, Color: Red.

Overview

Life Safety System, Analog/Addressable, 254-Point, Size: 28" High, 15-3/4" Wide, 3.85" Deep, Color: Red.
Also known as: E-FSA250RD, EDWEFSA250RD

Specifications

Type: Addressable
Color: Red
Mounting: Surface
Type: Addressable
Mounting: Surface
Color: Red

Customer Reviews

No reviews for this product
(0)