Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0827516

Cat #: HFD2090

UPC: 786679175453

$ 1756.10 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,2-pole, 90 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,2-pole, 90 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679175453, HFD2090, CUTHFD2090

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 90
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 90
Interrupt Rating AC: 65 kA