Square Power Bit, #1

Item #: 0827496

Cat #: 72134P

UPC: 625912721340

Company wide:
0 in stock
Documents & Guides
Power Bit, #1 Square with Wings, Length: 4", Color: Purple.

Overview

Power Bit, #1 Square with Wings, Length: 4", Color: Purple.
Also known as: 625912721340, 72134P, RAK72134P

Specifications

Length: 4 in
Length: 4 in